- 16 Diametral Pitch
- 32 Teeth
- 14.5 ° Pressure Angle
- 2" Pitch Diameter
- 3/4" Nominal Bore
| Bore Size | 0.75 in |
| Set Screw | None |
| Pressure Angle | 14.5 ° |
| No. of Teeth | 32 |
| Pitch Diameter | 2 in |
| Torque at 900 RPM | 114 lb/in |
| Torque at 600 RPM | 134 lb/in |
| Diametral Pitch | 16 |
| Torque at 200 RPM | 174 lb/in |
| Material | Steel |
| Length Through Bore | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | None |
| Torque at 300 RPM | 162 lb/in |
| Torque at 1200 RPM | 99.7 lb/in |
| Outside Dia. | 2.13 in |
| Keyway | w/Double Keyway Only |
| Hub Dia. | N/A |
| Torque at 1800 RPM | 79.4 lb/in |
| Weight | 0.371 LB |
| EAN or UPC | 781711101247 |

