- 16 Diametral Pitch
- 26 Teeth
- 14.5 ° Pressure Angle
- 1 5/8" Pitch Diameter
- 3/4" Nominal Bore
| Torque at 1800 RPM | 68.6 lb/in |
| Diametral Pitch | 16 |
| Pitch Diameter | 1.625 in |
| Torque at 200 RPM | 137 lb/in |
| Outside Dia. | 1.75 in |
| Bore Size | 0.75 in |
| Set Screw | None |
| Torque at 600 RPM | 110 lb/in |
| Length Through Bore | 1 in |
| Torque at 300 RPM | 129 lb/in |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 26 |
| Bushing Series | None |
| Keyway | w/Double Keyway Only |
| Torque at 1200 RPM | 84.4 lb/in |
| Torque at 900 RPM | 95.4 lb/in |
| Hub Dia. | N/A |
| Weight | 0.201 LB |
| EAN or UPC | 781711101124 |

