- 10 Diametral Pitch, 100 Teeth, 14.5 Pressure Angle, RH, Single Thread, Bronze Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- High ratio speed reduction
| Helix Angle | 4° 34' |
| Bore Size | 0.75 in |
| Length Through Bore | 1.375 in |
| Hub Dia. | 2 in |
| Diametral Pitch | 10 |
| No. of Teeth | 100 |
| No. of Leads | Single |
| Pitch Diameter | 10 in |
| Flush Face to Worm Centerline | 0.312 |
| Material | Bronze |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Right / Left Hand | Right Hand |
| Weight | 8.801 LB |
| EAN or UPC | 781711136522 |

