- 16 Diametral Pitch
- 103 Teeth
- 14.5 ° Pressure Angle
- 6.438" Pitch Diameter
- 3/4" Nominal Bore
| Hub Dia. | 1.81 in |
| Material | Cast Iron |
| Torque at 300 RPM | 231 lb/in |
| Torque at 600 RPM | 161 lb/in |
| Torque at 1800 RPM | N/A |
| Bore Size | 0.75 in |
| Bushing Series | None |
| Pressure Angle | 14.5 ° |
| Torque at 1200 RPM | N/A |
| Keyway | w/Double Keyway Only |
| Pitch Diameter | 6.438 in |
| Length Through Bore | 1 in |
| Torque at 200 RPM | 271 lb/in |
| No. of Teeth | 103 |
| Outside Dia. | 6.56 in |
| Torque at 900 RPM | 123 lb/in |
| Set Screw | None |
| Diametral Pitch | 16 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 2.001 LB |
| EAN or UPC | 781711110669 |

