- 20 Diametral Pitch
- 43 Teeth
- 14.5 ° Pressure Angle
- 2.150" Pitch Diameter
- 5/8" Nominal Bore
| Diametral Pitch | 20 |
| Torque at 1200 RPM | 64.3 lb/in |
| Pitch Diameter | 2.15 in |
| Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.375 in |
| Bushing Series | Ga |
| Pressure Angle | 14.5 ° |
| Torque at 900 RPM | 71.2 lb/in |
| Torque at 300 RPM | 101 lb/in |
| Torque at 600 RPM | 83.5 lb/in |
| Keyway | w/Double Keyway Only |
| Outside Dia. | 2.25 in |
| Set Screw | None |
| No. of Teeth | 43 |
| Hub Dia. | N/A |
| Torque at 200 RPM | 108 lb/in |
| Material | Steel |
| Weight | 0.401 LB |
| EAN or UPC | 781711100844 |

