- 20 Diametral Pitch
- 38 Teeth
- 14.5 ° Pressure Angle
- 1.900" Pitch Diameter
- 5/8" Nominal Bore
| Material | Steel |
| Diametral Pitch | 20 |
| Bore Size | 0.625 in |
| Pitch Diameter | 1.9 in |
| Set Screw | None |
| Torque at 300 RPM | 91 lb/in |
| Torque at 1800 RPM | 46.5 lb/in |
| Torque at 600 RPM | 76.4 lb/in |
| No. of Teeth | 38 |
| Torque at 900 RPM | 54.8 lb/in |
| Torque at 1200 RPM | 57.8 lb/in |
| Outside Dia. | 2 in |
| Length Through Bore | 0.375 in |
| Torque at 200 RPM | 97.1 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | Ga |
| Hub Dia. | N/A |
| Pressure Angle | 14.5 ° |
| Keyway | w/Double Keyway Only |
| Weight | 0.301 LB |
| EAN or UPC | 781711100745 |

