- 20 Diametral Pitch
- 31 Teeth
- 14.5 ° Pressure Angle
- 1.550" Pitch Diameter
- 5/8" Nominal Bore
| Pressure Angle | 14.5 ° |
| No. of Teeth | 31 |
| Torque at 300 RPM | 74.6 lb/in |
| Bushing Series | Ga |
| Length Through Bore | 0.375 in |
| Torque at 600 RPM | 64 lb/in |
| Material | Steel |
| Outside Dia. | 1.65 in |
| Keyway | w/Double Keyway Only |
| Diametral Pitch | 20 |
| Set Screw | None |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.625 in |
| Torque at 200 RPM | 78.9 lb/in |
| Torque at 900 RPM | 56.1 lb/in |
| Torque at 1800 RPM | 42.8 lb/in |
| Torque at 1200 RPM | 50 lb/in |
| Pitch Diameter | 1.55 in |
| Hub Dia. | N/A |
| Weight | 0.171 LB |
| EAN or UPC | 781711100608 |

