- Reborable Brass Gear
- 32 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 1/2" Pitch Diameter
| Outside Dia. | 0.5625 in |
| Pressure Angle | 14.5 ° |
| Origin | Reborable |
| Material | Brass |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Torque at 900 RPM | N/A |
| Bore Type | Reborable |
| Torque at 300 RPM | N/A |
| Torque at 1800 RPM | N/A |
| Torque at 600 RPM | N/A |
| Diametral Pitch | 32 |
| No. of Teeth | 16 |
| Length Through Bore | 0.0625 in |
| Set Screw | N/A |
| Torque at 200 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Hub Dia. | N/A |
| Bore Size | 0.1875 in |
| Pitch Diameter | 0.5 in |
| Keyway | N/A |
| Weight | 0.011 LB |
| EAN or UPC | 781711092408 |

