- Reborable Brass Gear
- 32 Diametral Pitch
- 14.5° Pressure Angle
- 10 Teeth
- 0.312" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Range [Max] | 0.125 in |
| Bore Range | 0.125 in |
| Diametral Pitch | 32 |
| Outside Dia. | 0.37 in |
| Pressure Angle | 14.5 ° |
| Bore Size | 0.125 in |
| Bore Range [Min] | 0.125 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Brass |
| Pitch Diameter | 0.312 in |
| Origin | Reborable |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.0625 in |
| Bore Type | Reborable |
| No. of Teeth | 10 |
| Hub Dia. | N/A |
| Weight | 0.011 LB |
| EAN or UPC | 781711092347 |

