- 8 Diametral Pitch
- 14.5° Pressure Angle
- 100 Teeth
- 12.500" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Resistance to back driving with some ratios
- Minimal space requirements
- Increased efficiency with lower ratios
| Hub Dia. | 2.69 in |
| Helix Angle | 4° 46' |
| Diametral Pitch | 8 |
| No. of Leads | Single |
| Right / Left Hand | Right Hand |
| Flush Face to Worm Centerline | 0.375 |
| Pressure Angle | 14.5 ° |
| Bore Size | 1.25 in |
| Pitch Diameter | 12.5 in |
| No. of Teeth | 100 |
| Material | Cast Iron |
| Length Through Bore | 1.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 13.601 LB |
| EAN or UPC | 781711131886 |

