- 48 Diametral Pitch
- 36 Teeth
- 20 ° Pressure Angle
- 3/4" Pitch Diameter
- 3/16" Nominal Bore
| Outside Dia. | 0.76 in |
| Use With | G478Y P, GSS478Y P |
| Diametral Pitch | 48 |
| No. of Teeth | 36 |
| Pressure Angle | 20 ° |
| Hardened Teeth | Without Hardened Teeth |
| Tooth Type | Straight |
| Bore Size | 0.1875 in |
| Mating Gear Part No. | G478Y-P / 3:1 Ratio |
| Length Through Bore | 0.257 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Brass |
| Size Code | 3612 |
| Ratio | 3:1 |
| Pitch Diameter | 0.75 in |
| Type | Gear |
| Mounting Distance | 3/8 in |
| Hub Dia. | 0.44 in |
| Spiral Direction | None |
| Weight | 0.011 LB |
| EAN or UPC | 781711121320 |

