- 24 Diametral Pitch
- 30 Teeth
- 20 ° Pressure Angle
- 1 1/4" Pitch Diameter
- 1/4" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| No. of Teeth | 30 |
| Torque at 1800 RPM | N/A |
| Diametral Pitch | 24 |
| Bore Size | 0.25 in |
| Torque at 300 RPM | N/A |
| Torque at 200 RPM | N/A |
| Length Through Bore | 0.62 in |
| Spiral Direction | Straight |
| Torque at 1200 RPM | N/A |
| Pitch Diameter | 1.25 in |
| Outside Dia. | 1.31 in |
| Torque at 600 RPM | N/A |
| Material | Brass |
| Hub Dia. | 0.31 in |
| Torque at 900 RPM | N/A |
| Pressure Angle | 20 ° |
| Mounting Distance | 1.031 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 0.101 LB |
| EAN or UPC | 781711121023 |

