- Reborable Brass Gear
- 32 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 5.4 lb/in |
| Pressure Angle | 14.5 ° |
| Bore Size | 0.1875 in |
| Material | Brass |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 32 |
| Torque at 300 RPM | 7 lb/in |
| No. of Teeth | 16 |
| Bore Range [Min] | 0.17 in |
| Origin | Reborable |
| Bore Range [Max] | 0.187 in |
| Torque at 900 RPM | 6.3 lb/in |
| Outside Dia. | 0.5625 in |
| Bore Range | 0.187 in |
| Hub Dia. | N/A |
| Torque at 600 RPM | 6.6 lb/in |
| Torque at 1200 RPM | 5.9 lb/in |
| Length Through Bore | 0.1875 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | 7.1 lb/in |
| Bore Type | Reborable |
| Pitch Diameter | 0.5 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711092767 |

