- Reborable Brass Gear
- 48 Diametral Pitch
- 14.5° Pressure Angle
- 15 Teeth
- 0.312" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.125 in |
| Pitch Diameter | 0.312 in |
| Bore Range [Max] | 0.125 in |
| Pressure Angle | 14.5 ° |
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | N/A |
| Torque at 200 RPM | N/A |
| Length Through Bore | 0.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Set Screw | No |
| Hub Dia. | N/A |
| Bore Type | Reborable |
| Outside Dia. | 0.35 in |
| Keyway | w/o Keyway, w/o Setscrew |
| No. of Teeth | 15 |
| Torque at 600 RPM | N/A |
| Diametral Pitch | 48 |
| Torque at 1200 RPM | N/A |
| Material | Brass |
| Bore Range [Min] | 0.125 in |
| Bore Range | 0.125 in |
| Torque at 900 RPM | N/A |
| Weight | 0.011 LB |
| EAN or UPC | 781711093283 |

