- Reborable Brass Gear
- 32 Diametral Pitch
- 14.5° Pressure Angle
- 128 Teeth
- 4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Range [Max] | 0.375 in |
| Hub Dia. | N/A |
| Set Screw | No |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Size | 0.375 in |
| Bore Type | Reborable |
| Length Through Bore | 0.0625 in |
| Torque at 900 RPM | 29.6 lb/in |
| Torque at 300 RPM | 46.4 lb/in |
| Diametral Pitch | 32 |
| Bore Range [Min] | 0.375 in |
| Origin | Reborable |
| Torque at 600 RPM | 36.2 lb/in |
| Bore Range | 0.375 in |
| Material | Brass |
| No. of Teeth | 128 |
| Outside Dia. | 4.0625 in |
| Pressure Angle | 14.5 ° |
| Torque at 1200 RPM | 25.1 lb/in |
| Torque at 200 RPM | 51.2 lb/in |
| Pitch Diameter | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 19.2 lb/in |
| Weight | 0.261 LB |
| EAN or UPC | 781711092644 |

