- 6 Diametral Pitch
- 14.5° Pressure Angle
- 80 Teeth
- 13.333" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Material | Cast Iron |
| Pitch Diameter | 13.333 in |
| Right / Left Hand | Right Hand |
| No. of Teeth | 80 |
| Pressure Angle | 14.5 ° |
| Hardened Teeth | Without Hardened Teeth |
| No. of Leads | Single |
| Length Through Bore | 2 in |
| Flush Face to Worm Centerline | 0.5 |
| Hub Dia. | 3 in |
| Diametral Pitch | 6 |
| Bore Size | 1.25 in |
| Helix Angle | 4° 46' |
| Weight | 21.101 LB |
| EAN or UPC | 781711132241 |

