- 6 Diametral Pitch, 48 Teeth, 14.5 Pressure Angle, LH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Increased efficiency with lower ratios
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Helix Angle | 4° 46' |
| No. of Leads | Single |
| Flush Face to Worm Centerline | 0.5 |
| Diametral Pitch | 6 |
| Pitch Diameter | 8 in |
| Hub Dia. | 2 3/4 in |
| No. of Teeth | 48 |
| Bore Size | 1.25 in |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 2 in |
| Right / Left Hand | Left Hand |
| Weight | 8.701 LB |
| EAN or UPC | 781711132104 |

