- 24 Diametral Pitch, 40 Teeth, 14.5 Pressure Angle, RH, Single Thread, Bronze Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Diametral Pitch | 24 |
| Length Through Bore | 0.56 in |
| Helix Angle | 4° 46' |
| Pitch Diameter | 1.667 in |
| No. of Leads | Single |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Bore Size | 0.25 in |
| No. of Teeth | 40 |
| Flush Face to Worm Centerline | 0.125 |
| Right / Left Hand | Right Hand |
| Material | Bronze |
| Hub Dia. | 0.62 in |
| Weight | 0.191 LB |
| EAN or UPC | 781711135983 |

