- 32 Diametral Pitch, 100 Teeth, 14.5 Pressure Angle, RH, Single Thread, Bronze Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Length Through Bore | 0.529 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 100 |
| Hub Dia. | 0.69 in |
| Pressure Angle | 14.5 ° |
| Bore Size | 0.3125 in |
| Flush Face to Worm Centerline | 0.078 |
| Pitch Diameter | 3.125 in |
| No. of Leads | Single |
| Right / Left Hand | Right Hand |
| Helix Angle | 4° 5' |
| Diametral Pitch | 32 |
| Material | Bronze |
| Weight | 0.251 LB |
| EAN or UPC | 781711135921 |

