- 48 Diametral Pitch, 60 Teeth, 14.5 Pressure Angle, RH, Single Thread, Bronze Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Right / Left Hand | Right Hand |
| Material | Bronze |
| Diametral Pitch | 48 |
| Flush Face to Worm Centerline | 0.078 |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 0.406 in |
| No. of Leads | Single |
| Helix Angle | 3° 35' |
| Bore Size | 0.1875 in |
| Pitch Diameter | 1.25 in |
| No. of Teeth | 60 |
| Hub Dia. | 0.62 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.071 LB |
| EAN or UPC | 781711135723 |

