Skip to content Skip to navigation menu
700 Series C-Face Quilled Double Reduction Right Angle Reducer

FWC718-400-B5-G

700 Series C-Face Quilled Double Reduction Right Angle Reducer
Item #101870872
  • 1 3/4" Center Distance
  • 400:1 Ratio
  • 56C Frame
  • C-Face Quilled Input
  • Left Output
  • Universal, Right Angle Worm Position
  • No Lubricant
  • Cast Iron
+ Show More + Show Less
700 Series C-Face Quilled Double Reduction Right Angle Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4" Center Distance
  • 400:1 Ratio
  • 56C Frame
  • C-Face Quilled Input
  • Left Output

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Ratio 400:1
Base to Shaft Center Height w/High Vert. Base Kit 4.38 in
Output (Shaft or Bore) Size 7/8 in
Base to Centerline of Input Shaft N/A
Input Configuration C-Face Quilled
Bolt Centers w/ Vertical Base Kits (in) 7.38 x 4.00
Bore Code B5
Fan Cooled No
Motor Application General Purpose
Lubrication None
Shaft Assembly Code G
Reduction Type Double Reduction
Input (Shaft or Bore) Size 5/8 in
Output RPM @ 1750 rpm Input 4.38 rpm
Washdown Duty No
Motor HP 0.17 hp
Keyway Size 3/16 x 3/32
Bolt Centers w/ Vertical "J" Base Kit (in) 7.63 x 2.50
Frame 56C
Torque Out @ 1150 rpm N/A
Center Distance 1 3/4 in
Bolt Centers w/ Std. Base Kit (in) 5 3/4 x 4 1/2
HP @ RPM 0.125 hp @ 1800 rpm
Box Width 8 7/8 in
Output Configuration Left Output
Housing Material Cast Iron
Base to Centerline of Output Shaft 2 1/16 in
Base to Shaft Center Height w/Vert. "J" Base Kit 3.5 in
Max. Thrust Load @ 1150 rpm 500 lb/in
Base to Shaft Center Height w/Std. Base Kit 4.38 in
Base to Shaft Center Height w/Low Vert. Base Kit 3 in
Box Length 5 1/16 in
Box Height 5 3/4 in
Family Name FWC
Torque Out @ 1750 rpm 690 in lb
Frame Size 56C
Thermal Input Horsepower @ 1750 RPM N/A
Max. Overhung Load @ 1750 rpm 500 lb/in
Bolt Center 4 3/16 in x 2 3/4 in
Worm Position Universal¦Right Angle
Weight 26.1 LB
EAN or UPC 781711525524
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison