Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Base to Shaft Center Height w/Low Vert. Base Kit
2.31 in
Frame
56C
Max. Overhung Load @ 1750 rpm
200 lb/in
Fan Cooled
No
Thermal Input Horsepower @ 1750 RPM
N/A
Base to Centerline of Input Shaft
N/A
Center Distance
1.33 in
Bolt Centers w/ Vertical "J" Base Kit (in)
6.41 x 2.00
HP @ RPM
0.08333333 hp @ 1800 rpm
Box Height
4 21/32 in
Base to Centerline of Output Shaft
1 23/32 in
Output (Shaft or Bore) Size
5/8 in
Max. Thrust Load @ 1150 rpm
300 lb/in
Lubrication
None
Worm Position
Universal¦Right Angle
Base to Shaft Center Height w/Std. Base Kit
3.47 in
Box Width
7 1/2 in
Output Configuration
Left Output
Torque Out @ 1150 rpm
N/A
Bore Code
B5
Frame Size
56C
Bolt Center
3 1/4" x 2"
Family Name
FWC
Bolt Centers w/ Std. Base Kit (in)
4 3/8 x 3 5/16
Torque Out @ 1750 rpm
340 in lb
Ratio
900:1
Input Configuration
C-Face Quilled
Keyway Size
3/16 x 3/32
Input (Shaft or Bore) Size
5/8 in
Housing Material
Cast Iron
Base to Shaft Center Height w/High Vert. Base Kit
3.56 in
Base to Shaft Center Height w/Vert. "J" Base Kit
2.94 in
Motor HP
0.17 hp
Output RPM @ 1750 rpm Input
1.94 rpm
Box Length
4 in
Bolt Centers w/ Vertical Base Kits (in)
6.16 x 3.25
Motor Application
General Purpose
Shaft Assembly Code
G
Washdown Duty
No
Reduction Type
Double Reduction
Weight
18.1 LB
EAN or UPC
781711525319
We're here for you
with Service Centers across the country - We have your back