Skip to content Skip to navigation menu
700 Series C-Face Quilled Double Reduction Parallel Reducer

FWA752-300E-B7-G

700 Series C-Face Quilled Double Reduction Parallel Reducer
Item #101870970
  • 5 5/32" Center Distance
  • 300:1 Ratio
  • 140TC or 180C Frame
  • C-Face Quilled Input
  • Left Output
  • Universal, Parallel Worm Position
  • No Lubricant
  • Cast Iron
+ Show More + Show Less
700 Series C-Face Quilled Double Reduction Parallel Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 5/32" Center Distance
  • 300:1 Ratio
  • 140TC or 180C Frame
  • C-Face Quilled Input
  • Left Output

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Output RPM @ 1750 rpm Input 5.8 rpm
Base to Shaft Center Height w/High Vert. Base Kit 8.63 in
Base to Centerline of Input Shaft 5 7/8 in
Bolt Centers w/ Std. Base Kit (in) 14 1/8 x 8 3/8
Motor HP 2 hp
Base to Shaft Center Height w/Low Vert. Base Kit 6.38 in
Motor Application General Purpose
Thermal Input Horsepower @ 1750 RPM N/A
Center Distance 5.15625 in
Fan Cooled No
Base to Shaft Center Height w/Std. Base Kit 6.44 in
Frame 140TC, 180C
Input (Shaft or Bore) Size 7/8 in
Base to Centerline of Output Shaft 8 7/16 in
HP @ RPM 2 hp @ 1800 rpm
Keyway Size 3/16 x 3/32
Bolt Centers w/ Vertical Base Kits (in) 18.00 x 10.00
Washdown Duty No
Shaft Assembly Code G
Frame Size 140TC, 180C
Torque Out @ 1750 rpm 12500 in lb
Worm Position Universal¦Parallel
Lubrication None
Bolt Center 11" x 5 13/16"
Output (Shaft or Bore) Size 2 in
Ratio 300:1
Box Width 18 35/64 in
Max. Overhung Load @ 1750 rpm 2200 lb/in
Box Height 13 3/4 in
Bore Code B7
Box Length 9 51/64 in
Output Configuration Left Output
Reduction Type Double Reduction
Family Name FWA
Torque Out @ 1150 rpm N/A
Input Configuration C-Face Quilled
Housing Material Cast Iron
Max. Thrust Load @ 1150 rpm 1900 lb/in
Weight 238.1 LB
EAN or UPC 781711529331
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison