Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Washdown Duty
No
Box Width
18 35/64 in
Box Height
13 3/4 in
Base to Shaft Center Height w/High Vert. Base Kit
8.63 in
HP @ RPM
3 hp @ 1800 rpm
Shaft Assembly Code
G
Bolt Centers w/ Vertical Base Kits (in)
18.00 x 10.00
Keyway Size
3/16 x 3/32
Box Length
9 51/64 in
Base to Shaft Center Height w/Std. Base Kit
6.44 in
Frame Size
140TC, 180C
Bolt Center
11" x 5 13/16"
Reduction Type
Double Reduction
Motor Application
General Purpose
Output Configuration
Left Output
Lubrication
None
Input Configuration
C-Face Quilled
Center Distance
5 5/32 in
Max. Thrust Load @ 1150 rpm
1900 lb/in
Output (Shaft or Bore) Size
2 in
Frame
140TC, 180C
Thermal Input Horsepower @ 1750 RPM
N/A
Base to Centerline of Output Shaft
8 7/16 in
Base to Centerline of Input Shaft
5 7/8 in
Fan Cooled
No
Family Name
FWA
Max. Overhung Load @ 1750 rpm
2200 lb/in
Motor HP
2 hp
Torque Out @ 1150 rpm
N/A
Ratio
200:1
Base to Shaft Center Height w/Low Vert. Base Kit
6.38 in
Bolt Centers w/ Std. Base Kit (in)
14 1/8 x 8 3/8
Worm Position
Universal¦Parallel
Torque Out @ 1750 rpm
12250 in lb
Bore Code
B7
Input (Shaft or Bore) Size
7/8 in
Output RPM @ 1750 rpm Input
8.75 rpm
Housing Material
Cast Iron
Weight
238.1 LB
EAN or UPC
781711523940
We're here for you
with Service Centers across the country - We have your back