
Boston Gear
FWA738-1200E-B5-G
700 Series C-Face Quilled Double Reduction Parallel Reducer
Item #101870542


- 3 3/4" Center Distance
- 1200:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Left Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Bolt Centers w/ Std. Base Kit (in) | 10 3/8 x 7 |
Box Length | 8 1/2 in |
Fan Cooled | No |
Base to Centerline of Output Shaft | 6 9/16 in |
Motor HP | 0.33 hp |
Reduction Type | Double Reduction |
Housing Material | Cast Iron |
Keyway Size | 3/16 x 3/32 |
Base to Shaft Center Height w/Low Vert. Base Kit | 5 1/4 in |
Washdown Duty | No |
Max. Thrust Load @ 1150 rpm | 1300 lb/in |
Base to Shaft Center Height w/High Vert. Base Kit | 7 in |
Input (Shaft or Bore) Size | 5/8 in |
Bore Code | B5 |
Family Name | FWA |
HP @ RPM | 0.3333333 hp @ 1800 rpm |
Output RPM @ 1750 rpm Input | 1.46 rpm |
Box Width | 14 35/64 in |
Output Configuration | Left Output |
Center Distance | 3.75 in |
Box Height | 10 7/16 in |
Motor Application | General Purpose |
Input Configuration | C-Face Quilled |
Torque Out @ 1150 rpm | N/A |
Bolt Center | 8 1/2 in x 4 3/4 in |
Frame | 56C |
Worm Position | Universal¦Parallel |
Shaft Assembly Code | G |
Bolt Centers w/ Vertical Base Kits (in) | 13.94 x 8.00 |
Torque Out @ 1750 rpm | 5700 in lb |
Max. Overhung Load @ 1750 rpm | 2000 lb/in |
Base to Centerline of Input Shaft | 4 7/8 in |
Base to Shaft Center Height w/Std. Base Kit | 7 1/2 in |
Ratio | 1200:1 |
Frame Size | 56C |
Thermal Input Horsepower @ 1750 RPM | N/A |
Lubrication | None |
Output (Shaft or Bore) Size | 1 5/8 in |
Weight | 100.1 LB |
EAN or UPC | 781711523889 |
