Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Bolt Center
7 1/2 in x 4 in
Output RPM @ 1750 rpm Input
0.97 rpm
Base to Centerline of Output Shaft
5 7/8 in
Bore Code
B5
Keyway Size
3/16 x 3/32
Frame
56C
Frame Size
56C
Torque Out @ 1750 rpm
3750 in lb
Ratio
1800:1
Thermal Input Horsepower @ 1750 RPM
N/A
Base to Shaft Center Height w/Std. Base Kit
6 3/4 in
Max. Thrust Load @ 1150 rpm
1100 lb/in
Center Distance
3 1/4 in
Box Length
7 5/8 in
Input (Shaft or Bore) Size
5/8 in
Torque Out @ 1150 rpm
N/A
Family Name
FWA
Max. Overhung Load @ 1750 rpm
1300 lb/in
Box Width
13 in
Fan Cooled
No
Bolt Centers w/ Std. Base Kit (in)
9 1/2 x 6 1/8
Shaft Assembly Code
G
Output Configuration
Left Output
Input Configuration
C-Face Quilled
Base to Shaft Center Height w/Low Vert. Base Kit
4.69 in
Lubrication
None
Housing Material
Cast Iron
Worm Position
Universal¦Parallel
Base to Centerline of Input Shaft
4 3/8 in
Output (Shaft or Bore) Size
1 3/8 in
Motor Application
General Purpose
Base to Shaft Center Height w/High Vert. Base Kit
6 1/4 in
Washdown Duty
No
Bolt Centers w/ Vertical Base Kits (in)
11.88 x 6.13
Box Height
9 3/8 in
HP @ RPM
0.25 hp @ 1800 rpm
Reduction Type
Double Reduction
Motor HP
0.17 hp
Weight
80.1 LB
EAN or UPC
781711523766
We're here for you
with Service Centers across the country - We have your back