- 1" ID x 1 1/4" OD x 2" Long
- Nylatron GS Bushing
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Bore Type | Round Bore |
| Has Flange | Yes |
| I.D. | 1 in |
| Length | 2 in |
| O.D. | 1.25 in |
| Material | Nylatron GS |
| Flange Thickness | 1/8 in |
| Inch/Metric | Inch |
| Weight | 0.031 LB |
| EAN or UPC | 781711575932 |

