
- #120 Chain
- 4 Strands
- 1.5" Pitch
- Cottered
- Carbon Steel Material
applications
- Slower speed drives
features
- Easily assembled and disassembled
Chain No. | 120 |
No. of Strands Across | 4 |
Package Type | 10 Foot Box |
Chain Pitch | 1.5 in |
Pin Material | Carbon Steel |
Link Plates Thickness | 0.187 in |
Rated Working Load | 27200 lbs |
Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
Pin Overall Length | 7.3 in |
Roller Dia. | 7/8 in |
Chain Type | ANSI |
Material | Carbon Steel |
Duty | Standard-Duty |
Side Bow | No |
Self-Lubricating | No |
Roller Width | 1 in |
Link Plates Height | 1.38 in |
Pins & Rollers | Standard |
Chain Construction | Cottered |
Pin Diameter | 0.437 in |
Weight | 15.601 LB |
EAN or UPC | 781711311844 |
