- Size FC45 Coupling Hub
- 1 7/8" Bore
| Hub Dia. | 4 in |
| Keyway Size | 1/2 x 1/4 |
| Material | Steel |
| Coupling Size | FC45 |
| Outside Dia. | 4.5 in |
| Lock Type | Setscrew |
| Length Through Bore | 3.07 in |
| RPM [Max] | 1800 rpm |
| Weight | 10.771 LB |
| EAN or UPC | 781711083086 |
| Hub Dia. | 4 in |
| Keyway Size | 1/2 x 1/4 |
| Material | Steel |
| Coupling Size | FC45 |
| Outside Dia. | 4.5 in |
| Lock Type | Setscrew |
| Length Through Bore | 3.07 in |
| RPM [Max] | 1800 rpm |
| Weight | 10.771 LB |
| EAN or UPC | 781711083086 |