- Size FC38 Coupling Hub
- 1 1/4" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| Coupling Size | FC38 |
| Hub Dia. | 3 1/2 in |
| Lock Type | Setscrew |
| RPM [Max] | 1800 rpm |
| Outside Dia. | 3.75 in |
| Length Through Bore | 2.69 in |
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Weight | 7.661 LB |
| EAN or UPC | 781711082942 |

