- Size FC25 Coupling Hub
- 7/8" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| Keyway Size | 3/16 x 3/32 |
| Material | Steel |
| Hub Dia. | 2 1/4 in |
| Outside Dia. | 2.5 in |
| Length Through Bore | 1.76 in |
| Coupling Size | FC25 |
| RPM [Max] | 1800 rpm |
| Lock Type | Setscrew |
| Weight | 2.091 LB |
| EAN or UPC | 781711082720 |

