
- Size FC25 Coupling Hub
- 1 3/8" Bore
Outside Dia. | 2.5 in |
Keyway Size | 5/16 x 5/32 |
Length Through Bore | 1.76 in |
Hub Dia. | 2 1/4 in |
Coupling Size | FC25 |
Material | Steel |
Lock Type | Setscrew |
RPM [Max] | 1800 rpm |
Weight | 2.001 LB |
EAN or UPC | 781711524084 |
