- Size FC20 Coupling Hub
- 9/16" Bore
| Coupling Size | FC20 |
| Lock Type | Setscrew |
| Hub Dia. | 1 3/4 in |
| Material | Steel |
| Outside Dia. | 2 in |
| Length Through Bore | 1.57 in |
| RPM [Max] | 1800 rpm |
| Keyway Size | 1/8 x 1/16 |
| Weight | 1.151 LB |
| EAN or UPC | 781711660638 |
| Coupling Size | FC20 |
| Lock Type | Setscrew |
| Hub Dia. | 1 3/4 in |
| Material | Steel |
| Outside Dia. | 2 in |
| Length Through Bore | 1.57 in |
| RPM [Max] | 1800 rpm |
| Keyway Size | 1/8 x 1/16 |
| Weight | 1.151 LB |
| EAN or UPC | 781711660638 |