- 1/2" ID x 5/8" OD x 1" Long
- Teflon Filled Acetal Bushing
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
| Temperature Range [Max] | 550 °F |
| Bore Type | Round Bore |
| O.D. | 0.625 in |
| Inch/Metric | Inch |
| Material | Teflon® Filled Acetal |
| Has Flange | Yes |
| Length | 1 in |
| Flange Thickness | 1/16 in |
| I.D. | 1/2 in |
| Groove Type | No Groove |
| Weight | 0.009 LB |
| EAN or UPC | 781711575802 |

