- 1/2" ID x 3/4" OD x 1 1/2" Long
- Nylatron GS Bushing
features
- Nylatron GS
- Press fit into 3/4" ID roll end bearing
| Bore Type | Round Bore |
| Flange Thickness | 1/16 in |
| Inch/Metric | Inch |
| Length | 1 1/2 in |
| Material | Nylatron GS |
| I.D. | 1/2 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Has Flange | Yes |
| O.D. | 0.75 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711574836 |

