- 3 3/4" Center Distance
- 20:1 Ratio
- 180TC or 210C Frame
- w/Fan
- C-Face Quilled Input
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Torque Out @ 1750 rpm | 3707 in lb |
| Torque Out @ 1150 rpm | 4325 in lb |
| Bolt Centers w/ Vertical Base Kits (in) | 13.94 x 8.00 |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Base to Centerline of Input Shaft | 7 5/8 in |
| Motor HP | 5 hp |
| Box Width | 8 3/8 in |
| Ratio | 20:1 |
| Housing Material | Cast Iron |
| Max. Input HP @ 100 rpm | 0.61 hp |
| Base to Shaft Center Height w/High Vert. Base Kit | 7 in |
| Max. Thrust Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Reduction Type | Single Reduction |
| Output Torque @ RPM | 3707 in lb @ 1750 rpm, 4325 in lb @ 1150 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Fan Cooled | Yes |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/8 x 7 |
| Max. Overhung Load @ RPM | 2000 lb/in @ 1150 rpm, 2000 lb/in @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input HP @ RPM | 4.55 hp @ 1150 rpm, 5.95 hp @ 1750 rpm |
| HP @ RPM | 5 hp @ 1800 rpm |
| Center Distance | 3 3/4 in |
| Output Configuration | Left & Right Output |
| Family Name | F |
| Max. Thrust Load @ 1150 rpm | 1300 lb/in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Box Height | 10 7/16 in |
| Shaft Assembly Code | H |
| Max. Overhung Load @ 1750 rpm | 2000 lb/in |
| Washdown Duty | No |
| Base to Centerline of Output Shaft | 3 7/8 in |
| Keyway Size | 1/4 x 1/8 |
| Frame | 180TC, 210C |
| Motor Application | General Purpose |
| Installed Options | Fan |
| Bolt Center | 8 1/2 in x 4 3/4 in |
| Frame Size | 180TC, 210C |
| Worm Position | Universal |
| Base to Shaft Center Height w/Std. Base Kit | 7 1/2 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5 1/4 in |
| Lubrication | None |
| Input Configuration | C-Face Quilled |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Box Length | 10 in |
| Bore Code | B9 |
| Weight | 86.1 LB |
| EAN or UPC | 781711534939 |

