- 3 3/4" Center Distance
- 10:1 Ratio
- 210TC or 250UC Frame
- w/Fan
- C-Face Quilled Input
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Ideal for use with filters and lubricators
| Torque Out @ 1750 rpm | 3221 in lb |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Family Name | F |
| Input HP @ RPM | 6.9 hp @ 1150 rpm, 9.96 hp @ 1750 rpm |
| Motor HP | 7 1/2 hp |
| Max. Overhung Load @ 1750 rpm | 2000 lb/in |
| Shaft Assembly Code | J |
| Frame | 210TC, 250UC |
| Base to Centerline of Output Shaft | 3 7/8 in |
| Installed Options | Fan |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/8 x 7 |
| Base to Shaft Center Height w/High Vert. Base Kit | 7 in |
| Fan Cooled | Yes |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque @ RPM | 3221 in lb @ 1750 rpm, 3400 in lb @ 1150 rpm |
| Max. Input HP @ 100 rpm | 0.87 hp |
| Base to Shaft Center Height w/Std. Base Kit | 7 1/2 in |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Box Width | 8 3/8 in |
| Base to Centerline of Input Shaft | 7 5/8 in |
| Bolt Center | 8 1/2 in x 4 3/4 in |
| Input Configuration | C-Face Quilled |
| Max. Thrust Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Center Distance | 3 3/4 in |
| Motor Application | General Purpose |
| Keyway Size | 5/16 x 5/32 |
| Output Configuration | Right Output |
| Washdown Duty | No |
| Worm Position | Universal |
| Bolt Centers w/ Vertical Base Kits (in) | 13.94 x 8.00 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5 1/4 in |
| Reduction Type | Single Reduction |
| Max. Thrust Load @ 1150 rpm | 1300 lb/in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Torque Out @ 1150 rpm | 3400 in lb |
| Box Height | 10 7/16 in |
| Housing Material | Cast Iron |
| Box Length | 10 in |
| Ratio | 10:1 |
| Max. Overhung Load @ RPM | 2000 lb/in @ 1150 rpm, 2000 lb/in @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Lubrication | None |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Frame Size | 210TC, 250UC |
| Bore Code | B11 |
| Weight | 86.1 LB |
| EAN or UPC | 781711534885 |

