- 3" Center Distance
- 15:1 Ratio
- C-Face Quilled
- Left Output
- 140TC/180C Frame
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Output (Shaft or Bore) Size | 1 1/4 in |
| Torque Out @ 1150 rpm | 2425 in lb |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Fan Cooled | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Motor Application | General Purpose |
| Torque Out @ 1750 rpm | 1969 in lb |
| Worm Position | Universal |
| Box Width | 6 49/64 in |
| Frame | 140TC, 180C |
| Use With | 730 |
| Center Distance | 3 in |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Washdown Duty | No |
| Lubrication | None |
| HP @ RPM | 3 hp @ 1800 rpm |
| Frame Size | 140TC, 180C |
| Box Length | 8 1/8 in |
| Housing Material | Cast Iron |
| Ratio | 15:1 |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Input HP @ RPM | 3.41 hp @ 1150 rpm, 3.97 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Output Torque @ RPM | 1969 in lb @ 1750 rpm, 2425 in lb @ 1150 rpm |
| Family Name | F |
| Output Configuration | Left Output |
| Input Configuration | C-Face Quilled |
| Box Height | 8 7/8 in |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Bolt Center | 7 in x 4 in |
| Reduction Type | Single Reduction |
| Input (Shaft or Bore) Size | 7/8 in |
| Weight | 55.1 LB |
| EAN or UPC | 781711606889 |

