- 3" Center Distance
- 10:1 Ratio
- C-Face Quilled
- Right Output
- 180TC/210C Frame
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Reduction Type | Single Reduction |
| Input Configuration | C-Face Quilled |
| Worm Position | Universal |
| Ratio | 10:1 |
| Center Distance | 3 in |
| Fan Cooled | No |
| Bolt Center | 7 in x 4 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Torque Out @ 1150 rpm | 2107 in lb |
| Output Configuration | Right Output |
| Frame Size | 180TC, 210C |
| Motor Application | General Purpose |
| Torque Out @ 1750 rpm | 1787 in lb |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output Torque @ RPM | 1787 in lb @ 1750 rpm, 2107 in lb @ 1150 rpm |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Washdown Duty | No |
| HP @ RPM | 5 hp @ 1800 rpm |
| Input HP @ RPM | 4.25 hp @ 1150 rpm, 5.28 hp @ 1750 rpm |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Box Length | 8 1/8 in |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame | 180TC, 210C |
| Lubrication | None |
| Family Name | F |
| Box Height | 8 7/8 in |
| Box Width | 6 49/64 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Housing Material | Cast Iron |
| Use With | 730 |
| Weight | 55.1 LB |
| EAN or UPC | 781711606872 |

