- 2 5/8" Center Distance
- 10:1 Ratio
- 140TC or 180C Frame
- C-Face Quilled Input
- Left & Right Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Shaft Assembly Code | H |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Box Height | 8 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Motor HP | 2 hp |
| Housing Material | Cast Iron |
| Washdown Duty | No |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Worm Position | Universal |
| Use With | 726 |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Family Name | F |
| Keyway Size | 3/16 x 3/32 |
| Reduction Type | Single Reduction |
| HP @ RPM | 3 hp @ 1800 rpm |
| Input Configuration | C-Face Quilled |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Motor Application | General Purpose |
| Output Configuration | Left & Right Output |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Ratio | 10:1 |
| Fan Cooled | No |
| Torque Out @ 1750 rpm | 1345 in lb |
| Max. Input HP @ 100 rpm | 0.37 hp |
| Frame Size | 140TC, 180C |
| Output Torque @ RPM | 1345 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Box Length | 7 3/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Bore Code | B7 |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Torque Out @ 1150 rpm | 1390 in lb |
| Center Distance | 2 5/8 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Frame | 140TC, 180C |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Width | 5.9 in |
| Lubrication | None |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input HP @ RPM | 2.82 hp @ 1150 rpm, 3.94 hp @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Weight | 41.1 LB |
| EAN or UPC | 781711520185 |

