- 1 3/4" Center Distance
- 5:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Left & Right Output
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Output Configuration | Left & Right Output |
| Fan Cooled | No |
| Keyway Size | 3/16 x 3/32 |
| Frame | 56C |
| Box Length | 5 1/2 in |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Family Name | F |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Shaft Assembly Code | H |
| Center Distance | 1.75 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Output Torque @ RPM | 350 in lb @ 1150 rpm, 432 in lb @ 1750 rpm |
| Motor Application | General Purpose |
| Reduction Type | Single Reduction |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Motor HP | 1 hp |
| Max. Input HP @ 100 rpm | 0.17 hp |
| Output (Shaft or Bore) Size | 7/8 in |
| Base | No |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| HP @ RPM | 2 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 432 in lb |
| Housing Material | Cast Iron |
| Bore Code | B5 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Worm Position | Universal |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Torque Out @ 1150 rpm | 350 in lb |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Frame Size | 56C |
| Ratio | 5:1 |
| Box Height | 5 3/4 in |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Box Width | 5 1/32 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input HP @ RPM | 1.42 hp @ 1150 rpm, 2.55 hp @ 1750 rpm |
| Lubrication | None |
| Use With | 718 |
| Washdown Duty | No |
| Weight | 19.1 LB |
| EAN or UPC | 781711519226 |

