- 1" Center Distance
- 15:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Right Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Mount in the horizontal position only.
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Base to Centerline of Input Shaft | 2 5/16 in |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Frame Size | 56C |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Motor HP | 0.25 hp |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Use With | 710 |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Ratio | 15:1 |
| Torque Out @ 1150 rpm | 125 in lb |
| Input HP @ RPM | 0.17 hp @ 1150 rpm, 0.33 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Lubrication | None |
| Fan Cooled | No |
| Torque Out @ 1750 rpm | 146 in lb |
| Reduction Type | Single Reduction |
| Box Width | 3 11/32 in |
| Keyway Size | 3/16 x 3/32 |
| Shaft Assembly Code | J |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Output Torque @ RPM | 125 in lb @ 1150 rpm, 146 in lb @ 1750 rpm |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Worm Position | Universal |
| Max. Input HP @ 100 rpm | 0.023 hp |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Box Length | 4 1/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Output Configuration | Right Output |
| Base | No |
| Output (Shaft or Bore) Size | 1/2 in |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Output Shaft | 1.31 in |
| Family Name | F |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Frame | 56C |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Center Distance | 1 in |
| Box Height | 3 5/8 in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Bolt Center | 2 5/8" x 1 11/16" |
| Bore Code | B5 |
| Weight | 10.1 LB |
| EAN or UPC | 781711598344 |

