- F247 Single/Red. Hollow O/P Shaft Helical Reducer, 24:1 Ratio, no Base
features
- Heat-treated alloy steel gears and pinions
- Pinions and gears are straddle mounted between antifriction bearings
- Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
- Pinion cut integral on the shaft
- High quality oil seals
- No base
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Bore Code | B11 |
| Actual Ratio | 23.95 |
| Output RPM @ 1750 rpm Input | 73 rpm |
| Weight | 153.1 LB |
| EAN or UPC | 781711472354 |

