Skip to content Skip to navigation menu
Helical Gear Reducer

F247D-14-B11

Helical Gear Reducer
Item #102790684
  • F247 Single/Red. Hollow O/P Shaft Helical Reducer, 14:1 Ratio, no Base
Helical Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F247 Single/Red. Hollow O/P Shaft Helical Reducer, 14:1 Ratio, no Base

features

  • Heat-treated alloy steel gears and pinions
  • Pinions and gears are straddle mounted between antifriction bearings
  • Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
  • Pinion cut integral on the shaft
  • High quality oil seals
  • No base

caution

  • Not recommended for new applications.
Output RPM @ 1750 rpm Input 121 rpm
Actual Ratio 14.45
Bore Code B11
Weight 153.1 LB
EAN or UPC 781711472323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison