
- F226 Single/Red. Hollow O/P Shaft Helical Reducer, 20:1 Ratio, no Base
features
- Heat-treated alloy steel gears and pinions
- Pinions and gears are straddle mounted between antifriction bearings
- Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
- Pinion cut integral on the shaft
- High quality oil seals
- No base
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Actual Ratio | 20.03 |
Output RPM @ 1750 rpm Input | 87 rpm |
Bore Code | B5 |
Weight | 42.1 LB |
EAN or UPC | 781711392287 |
