Boston Gear
E25-15NX1-1030
Series NX - Single Acting, Non-Rotating Nose Mount Disposable Cylinder
Item #101848018
- 1 1/2" Bore x 3" Stroke
- 7/16" Rod x 7/16-20 Thread
- Nose Mount, Non-Rotating Rod
- Stainless Steel
| Port Size | 1/8 |
| Cylinder Type | Single Acting, Spring Return |
| Rod Material | 303 Stainless Steel |
| Lube Specification | Prelubricated |
| Seal Material | Lip Seal, Nitrile |
| Mounting Style Description | Nose Mount, Non-Rotating Hex Rod |
| Rod End Thread | 7/16-20 |
| Cushions | Noncushioned |
| Bumpers | w/o Bumpers |
| Port Type | NPT |
| Temperature Range [Min] | -10 °F |
| Pressure [Max] | 250 psi |
| End Cap Material | Aluminum |
| Cylinder Bore Size | 1.5 in |
| Repairable | Non-Repairable Style |
| Material | Stainless Steel |
| Rod Diameter | 7/16 in |
| Magnetic Piston | No |
| Rod End Style | Male |
| Fluid Medium | Air |
| Series | SR Series |
| Temperature Range [Max] | 165 °F |
| Weight | 1.0 LB |
| EAN or UPC | 781711717554 |
