Boston Gear
E25-12PX1-1040
Series PX - Reverse Single Acting, Nose Mount Disposable Cylinder
Item #101851500
- 1 1/4" Bore x 4" Stroke
- 7/16" Rod x 7/16-20 Thread
- Nose Mount, Reverse Single Acting
- Stainless Steel
| Material | Stainless Steel |
| End Cap Material | Aluminum |
| Rod End Thread | 7/16-20 |
| Rod Material | 303 Stainless Steel |
| Cylinder Bore Size | 1.25 in |
| Rod End Style | Male |
| Cushions | Noncushioned |
| Bumpers | w/o Bumpers |
| Temperature Range [Max] | 165 °F |
| Fluid Medium | Air |
| Cylinder Type | Reverse Single Acting |
| Port Size | 1/8 |
| Lube Specification | Prelubricated |
| Series | SR Series |
| Temperature Range [Min] | -10 °F |
| Pressure [Max] | 250 psi |
| Port Type | NPT |
| Magnetic Piston | No |
| Repairable | Non-Repairable Style |
| Rod Diameter | 7/16 in |
| Mounting Style Description | Nose Mount |
| Seal Material | Lip Seal, Nitrile |
| Weight | 1.0 LB |
| EAN or UPC | 781711716472 |
