Boston Gear
E25-10NX1-1020
Series NX - Single Acting, Non-Rotating Nose Mount Disposable Cylinder
Item #101864104
- 1 1/16" Bore x 2" Stroke
- 3/8" Rod x 5/16-24 Thread
- Nose Mount, Non-Rotating Rod
- Stainless Steel
| Rod End Style | Male |
| Mounting Style Description | Nose Mount, Non-Rotating Hex Rod |
| Rod Diameter | 3/8 in |
| Port Type | NPT |
| Temperature Range [Max] | 165 °F |
| Lube Specification | Prelubricated |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Port Size | 1/8 |
| Fluid Medium | Air |
| Cylinder Bore Size | 1.0625 in |
| Cylinder Type | Single Acting, Spring Return |
| Seal Material | Lip Seal, Nitrile |
| Repairable | Non-Repairable Style |
| Cushions | Noncushioned |
| Rod End Thread | 5/16-24 |
| Pressure [Max] | 250 psi |
| Series | SR Series |
| Temperature Range [Min] | -10 °F |
| Rod Material | 303 Stainless Steel |
| End Cap Material | Aluminum |
| Material | Stainless Steel |
| Weight | 1.0 LB |
| EAN or UPC | 781711715260 |
