
Boston Gear
E25-08SC1-1004
Series SC - Single Acting, Pivot Mount Disposable Cylinder
Item #101848010


- 3/4" Bore x 1/2" Stroke
- 1/4" Rod x 1/4-28 Thread
- Pivot Mount
- Stainless Steel
Port Size | 1/8 |
Magnetic Piston | No |
Fluid Medium | Air |
Cylinder Bore Size | 0.75 in |
Rod Diameter | 1/4 in |
Lube Specification | Prelubricated |
Bumpers | w/o Bumpers |
End Cap Material | Aluminum |
Temperature Range [Max] | 165 °F |
Rod End Style | Male |
Series | SR Series |
Mounting Style Description | Pivot Mount |
Temperature Range [Min] | -10 °F |
Repairable | Non-Repairable Style |
Seal Material | Lip Seal, Nitrile |
Cylinder Type | Single Acting, Spring Return |
Material | Stainless Steel |
Rod End Thread | 1/4-28 |
Cushions | Noncushioned |
Pressure [Max] | 250 psi |
Rod Material | 303 Stainless Steel |
Port Type | NPT |
Weight | 1.0 LB |
EAN or UPC | 781711712535 |
