Boston Gear
E25-08DX1-1040
Series DX - Double Acting, Nose Mount Disposable Cylinder
Item #101849130
- 3/4" Bore
- 4" Stroke
- 1/4" Rod x 1/4-28 Thread
- Nose Mounting
- 1/8" NPT Port Size
| Temperature Range [Max] | 165 °F |
| Rod End Style | Male |
| Series | SR Series |
| Repairable | Non-Repairable Style |
| Cylinder Type | Double Acting |
| Rod Diameter | 1/4 in |
| Lube Specification | Prelubricated |
| Fluid Medium | Air |
| Rod End Thread | 1/4-28 |
| Bumpers | w/o Bumpers |
| Temperature Range [Min] | -10 °F |
| End Cap Material | Aluminum |
| Magnetic Piston | No |
| Material | Stainless Steel |
| Pressure [Max] | 250 psi |
| Port Type | NPT |
| Port Size | 1/8 |
| Seal Material | Lip Seal, Nitrile |
| Mounting Style Description | Nose Mount |
| Rod Material | Stainless Steel |
| Cushions | Noncushioned |
| Cylinder Bore Size | 0.75 in |
| Weight | 0.341 LB |
| EAN or UPC | 781711713914 |
